- Size 1050 Coupling Hub, Using Series 2517 Tapered Bushing, Bushed From Hub Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Outside Dia. | 7.56 in |
| RPM [Max] | 4500 rpm |
| Length Through Bore | 1.81 in |
| Bore Dia. [Min] | 1/2 in |
| Bushing Series | 2517 |
| Bore Dia. [Max] | 2 1/2 in |
| Input Bore Range | 1/2" to 2 1/2" |
| Coupling Size | 1050WA |
| Torque Rating [Max] | 1890 in lb |
| Bushing Type | Taper-Lock |
| Style | Bushed From Hub Side |
| Weight | 15.46 LB |
| EAN or UPC | 782934001000 |

