- Size 1050T Shaft Hub
- 1 1/2" Bore
- LTB = 2 3/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Length Through Bore | 2.375 in |
| Coupling Size | 1050T |
| Torque Rating [Max] | 3500 in lb |
| Hub Dia. | 3 7/16 in |
| Weight | 6.08 LB |
| EAN or UPC | 782934003950 |

