- Size 1050T Shaft Hub
- 1 3/16" Bore
- LTB = 2 3/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | 3500 in lb |
| Hub Dia. | 3 7/16 in |
| Coupling Size | 1050T |
| Length Through Bore | 2.375 in |
| Weight | 7.9 LB |

