Skip to content Skip to navigation menu
Steelflex Grid Coupling Finished Bore Hub

1050T1HUB3/16KW

Steelflex Grid Coupling Finished Bore Hub
Item #103642148
  • Size 1050T Coupling Hub
  • 1" Bore
Steelflex Grid Coupling Finished Bore Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 1050T Coupling Hub
  • 1" Bore

features

  • Torsionally deflects when subjected to normal shock or vibratory loads
  • Provides flexible accommodation to changing load conditions
  • Grid can be replaced without moving hubs or connected equipment

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Torque Rating [Max] 3850 in lb
Material Steel
HP @ RPM 5.6 hp @ 100 rpm
Hub Dia. 2 5/8 in
Coupling Size 1050T
Length Through Bore 2.375 in
Weight 5.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison