- Size 1050T Coupling Hub
- 1 7/8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| HP @ RPM | 5.6 hp @ 100 rpm |
| Hub Dia. | 2 5/8 in |
| Coupling Size | 1050T |
| Torque Rating [Max] | 3850 in lb |
| Material | Steel |
| Length Through Bore | 2.375 in |
| Weight | 5.1 LB |

