- Size 1050G Gear Coupling Flex Hub, Long
- RSB
- Bore Range 3 1/2" to 7 3/8"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Torque Rating [Max] | 500900 in lb |
| HP @ RPM | 650 hp @ 100 rpm |
| Hub Dia. | 10 in |
| Coupling Size | 1050G |
| Bore Dia. [Max] | 7 3/8 in |
| Bore Dia. [Min] | 3 1/2 in |
| Material | Steel |
| Input Bore Range | 3 1/2" to 7 3/8" |
| Length Through Bore | 7 in |
| RPM [Max] | 2900 rpm |
| Weight | 343.2 LB |
| EAN or UPC | 782934006685 |

