- Size 1045G Coupling Flex Hub
- 6 1/2" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Torque Rating [Max] | 371700 in lb |
| Length Through Bore | 5.3125 in |
| Material | Steel |
| HP @ RPM | 480 hp @ 100 rpm |
| Hub Dia. | 9 1/4 in |
| Coupling Size | 1045G |
| RPM [Max] | 3200 rpm |
| Weight | 57.0 LB |
| EAN or UPC | 782934015335 |

