- Size 1040 Coupling Hub, Using Series 2012 Tapered Bushing, Bushed From Hub Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Style | Bushed From Hub Side |
| Outside Dia. | 6.79 in |
| RPM [Max] | 5000 rpm |
| Input Bore Range | 1/2" to 2" |
| Coupling Size | 1040WA |
| Bore Dia. [Max] | 2 in |
| Torque Rating [Max] | 1125 in lb |
| Bushing Series | 2012 |
| Bore Dia. [Min] | 1/2 in |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1.31 in |
| Weight | 11.03 LB |
| EAN or UPC | 782934000997 |

