- Size 1040T Shaft Hub
- 1 5/8" Bore
- LTB = 2 1/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Torque Rating [Max] | 2000 in lb |
| Hub Dia. | 3.09 in |
| Coupling Size | 1040T |
| Length Through Bore | 2.125 in |
| Weight | 3.97 LB |
| EAN or UPC | 782934002663 |

