- Size 1040T Spacer Hub
- C Dimension = 2.756"
features
- Provides flexible accommodation to changing load conditions
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 2000 in lb |
| Hub Dia. | 4 7/16 in |
| Coupling Size | 1040T |
| C Dimension | 2.756 in |
| Weight | 4.35 LB |
| EAN or UPC | 782934095948 |

