- Size 1040T31 Full Spacer Complete Coupling, RSB, BE Dimension = 5.6"
applications
- Pumps
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Complete center section drops out for easy service
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Long Term Grease (LTG)
| Outside Dia. | 4.62 in |
| Bore (Hub1) [Max] | 2 1/8 in |
| Coupling Size | 1040T |
| Between Shaft Ends | 5.6 in |
| Bore (Hub1) [Min] | 1/2 in |
| Torque Rating [Max] | 2000 in lb |
| Bore (Hub2) [Min] | 1/2 in |
| Bore (Hub2) [Max] | 2 1/8 in |
| Weight | 33.48 LB |
| EAN or UPC | 782934095108 |

