- Size 1040T Spacer Assembly, BE Dimension = 3.5"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Install guards according to applicable local and national codes for rotating shafts
| Torque Rating [Max] | 2000 in lb |
| Outside Dia. | 4.5 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1040T |
| Between Shaft Ends | 3 1/2 in |
| Weight | 12.31 LB |

