- 1040T HUB 1.2500 BORE 5/16 X 5/32 KW (NON-STD)
| Coupling Size | 1040T |
| Hub Dia. | 2 1/4 in |
| Torque Rating [Max] | 2200 in lb |
| Length Through Bore | 2 in |
| Material | Steel |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Weight | 1.98 LB |
| EAN or UPC | 782934004131 |
| Coupling Size | 1040T |
| Hub Dia. | 2 1/4 in |
| Torque Rating [Max] | 2200 in lb |
| Length Through Bore | 2 in |
| Material | Steel |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Weight | 1.98 LB |
| EAN or UPC | 782934004131 |