- Size 1040T RSB Long Coupling Hub
- Max. Bore 1 5/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Length Through Bore | 3.5 in |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Torque Rating [Max] | 2000 in lb |
| Coupling Size | 1040T |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Dia. | 2 1/4 in |
| Material | Steel |
| Weight | 5.0 LB |
| EAN or UPC | 782934007811 |

