- Size 1040G Coupling Flex Hub
- 5 3/4" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 4.75 in |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 8 1/4 in |
| Material | Steel |
| Torque Rating [Max] | 270900 in lb |
| Coupling Size | 1040G |
| HP @ RPM | 350 hp @ 100 rpm |
| Weight | 47.0 LB |
| EAN or UPC | 782934151354 |

