- Size 1040G Coupling Flex Hub
- 4 1/2" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 4.75 in |
| Coupling Size | 1040G |
| Hub Dia. | 8 1/4 in |
| Material | Steel |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 270900 in lb |
| HP @ RPM | 350 hp @ 100 rpm |
| Weight | 55.48 LB |
| EAN or UPC | 782934015304 |

