- Size 1040G Gear Coupling Flex Hub, Long
- RSB
- Bore Range 2 1/2 to 5 3/4"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| RPM [Max] | 3600 rpm |
| Bore Dia. [Max] | 5 3/4 in |
| HP @ RPM | 350 hp @ 100 rpm |
| Torque Rating [Max] | 270900 in lb |
| Length Through Bore | 4.75 in |
| Coupling Size | 1040G |
| Bore Dia. [Min] | 2 1/2 in |
| Input Bore Range | 2 1/2 to 5 3/4" |
| Hub Dia. | 8 1/4 in |
| Material | Steel |
| Weight | 184.0 LB |
| EAN or UPC | 782934006661 |

