- Size 1035GC Continous Coupling Sleeve
features
- One-piece sleeve
- For high speed equipment with low inertia requirements
| RPM [Max] | 3900 rpm |
| Flange Type | Continuous |
| Torque Rating [Max] | 163800 in lb |
| Coupling Size | 1035G |
| Seal Type | O-Ring |
| Type | Continuous Sleeve |
| Weight | 17.1 LB |
| EAN or UPC | 782934137778 |

