- Size 1035G Coupling Flex Hub
- 3" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 4.1875 in |
| Torque Rating [Max] | 163800 in lb |
| Coupling Size | 1035G |
| Material | Steel |
| HP @ RPM | 230 hp @ 100 rpm |
| Hub Dia. | 7 in |
| RPM [Max] | 3900 rpm |
| Weight | 37.07 LB |
| EAN or UPC | 782934015236 |

