- Size 1030T Shaft Hub
- 1 1/4" Bore
- LTB = 1 5/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Length Through Bore | 1.625 in |
| Hub Dia. | 2.34 in |
| Torque Rating [Max] | 1200 in lb |
| Coupling Size | 1030T |
| Weight | 1.98 LB |
| EAN or UPC | 782934006180 |

