- Size 1030T Spacer Hub
- C Dimension = 3 1/2"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 3600 rpm |
| C Dimension | 3 1/2 in |
| Torque Rating [Max] | 1200 in lb |
| Hub Dia. | 3 11/16 in |
| Coupling Size | 1030T |
| Weight | 4.01 LB |
| EAN or UPC | 782934004575 |

