- Size 1030T Coupling Cover and Grid, Steel, Vertical Split
features
- Replace-in-place design eliminates need for realignment
- Cover-grid assembly includes: cover, grid, seals and gaskets
| Outside Dia. | 4 3/4 in |
| RPM [Max] | 6,000 rpm |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Material | Steel |
| Coupling Size | 1030T |
| Weight | 1.87 LB |
| EAN or UPC | 782934005893 |

