- Size 1030T Coupling Hub
- 1 1/4" Bore
features
- Bores are supplied with a standard clearance fit per ANSI/AGMA 9002, with a setscrew over the keyway
- Grid can be replaced without moving hubs or connected equipment
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
| Torque Rating [Max] | 1,320.0 in lb |
| Length Through Bore | 1 7/8 in |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Hub Dia. | 1 15/16 in |
| Coupling Size | 1030T |
| Material | Steel |
| Weight | 1.26 LB |
| EAN or UPC | 782934002083 |

