- Size 1030T RSB Long Coupling Hub
- Max. Bore 1 3/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Length Through Bore | 3.5 in |
| Material | Steel |
| Hub Dia. | 1 15/16 in |
| Bore Dia. [Max] | 1 3/8 in |
| Coupling Size | 1030T |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Torque Rating [Max] | 1200 in lb |
| Weight | 4.25 LB |
| EAN or UPC | 782934007804 |

