- Size 1030GC Continous Coupling Sleeve
features
- One-piece sleeve
- For high speed equipment with low inertia requirements
| Flange Type | Continuous |
| Coupling Size | 1030G |
| Torque Rating [Max] | 107100 in lb |
| RPM [Max] | 4400 rpm |
| Type | Continuous Sleeve |
| Seal Type | O-Ring |
| Weight | 11.3 LB |
| EAN or UPC | 782934137761 |

