- Size 1030G Coupling Flex Hub
- 2 5/8" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Coupling Size | 1030G |
| RPM [Max] | 4400 rpm |
| HP @ RPM | 150 hp @ 100 rpm |
| Length Through Bore | 3.59375 in |
| Material | Steel |
| Torque Rating [Max] | 107100 in lb |
| Hub Dia. | 6 in |
| Weight | 21.0 LB |
| EAN or UPC | 782934151217 |

