- 1030 Drive Size
- Shaft Input & Output
- 5.201:1Exact Ratio
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.34 x 11.20 |
| Box Height | 10.9 in |
| Output Configuration | Shaft Output |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Ratio | 5.201:1 |
| Unit Size | 1030 |
| Box Length | 6.78 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 in |
| Box Width | 12.6 in |
| Weight | 130.0 LB |

