- SSize 1025G Coupling Flex Hub
- 3 1/8" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Hub Dia. | 5 3/16 in |
| HP @ RPM | 90 hp @ 100 rpm |
| Length Through Bore | 3.03125 in |
| Material | Steel |
| Coupling Size | 1025G |
| RPM [Max] | 5000 rpm |
| Torque Rating [Max] | 66150 in lb |
| Weight | 23.4 LB |
| EAN or UPC | 782934005190 |

