- Size 1020 WA RSB Coupling Hub, C Dimension = 1.06
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Coupling Size | 1020WA |
| Length Through Bore | 1.06 in |
| RPM [Max] | 5000 rpm |
| Bore Dia. [Max] | 1 1/2 in |
| Outside Dia. | 5.41 in |
| Torque Rating [Max] | 540 in lb |
| Bore Dia. [Min] | 1/2 in |
| Weight | 7.88 LB |
| EAN or UPC | 782934000874 |

