- Size 1020T Coupling Hub
- 9/16" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Dia. | 1 9/16 in |
| Material | Steel |
| Torque Rating [Max] | 460 in lb |
| Length Through Bore | 1.875 in |
| Coupling Size | 1020T |
| HP @ RPM | 0.67 hp @ 100 rpm |
| Weight | 1.2 LB |
| EAN or UPC | 782934003929 |

