- Size 1020T35 Half Spacer Complete Coupling, RSB, BE Dimension = 3.50"
features
- Designed for easy service of connected equipment
- Replace-in-place design eliminates need for realignment
- Provides flexible accommodation to changing load conditions
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Long Term Grease (LTG)
| Bore (Hub1) [Max] | 1 3/8 in |
| Coupling Size | 1020T |
| Between Shaft Ends | 3 1/2 in |
| Torque Rating [Max] | 422 in lb |
| Bore (Hub1) [Min] | 1/2 in |
| Bore (Hub2) [Max] | 1 1/8 in |
| Bore (Hub2) [Min] | 1/2 in |
| Outside Dia. | 4 in |
| Weight | 13.44 LB |
| EAN or UPC | 782934095566 |

