- Size 1020T Shaft Hub
- 3/4" Bore
- LTB = 1 3/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Hub Dia. | 2 1/16 in |
| Torque Rating [Max] | 422 in lb |
| Coupling Size | 1020T |
| Length Through Bore | 1.375 in |
| Weight | 2.44 LB |
| EAN or UPC | 782934148088 |

