- Size 1020T Coupling Cover and Grid, Steel, Vertical Split
features
- Replace-in-place design eliminates need for realignment
- Cover-grid assembly includes: cover, grid, seals and gaskets
| Cover Style | Vertical Split |
| Outside Dia. | 4.4200 in |
| Cover Material | Steel |
| RPM [Max] | 6,000 rpm |
| Coupling Size | 1020T |
| Material | Steel |
| Weight | 1.66 LB |
| EAN or UPC | 782934005886 |

