- Size 1020T Coupling Hub
- 1/2" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
- Bores are supplied with a standard clearance fit per ANSI/AGMA 9002, with a setscrew over the keyway
| Torque Rating [Max] | 460.0 in lb |
| Length Through Bore | 1 7/8 in |
| HP @ RPM | 0.67 hp @ 100 rpm |
| Hub Dia. | 1 9/16 in |
| Material | Steel |
| Coupling Size | 1020T |
| Weight | 2.1 LB |
| EAN or UPC | 782934001970 |

