- Size 1020G Coupling Flex Hub
- 2 1/4" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Hub Dia. | 4 3/16 in |
| Torque Rating [Max] | 37800 in lb |
| Length Through Bore | 2.4375 in |
| Coupling Size | 1020G |
| HP @ RPM | 50 hp @ 100 rpm |
| Material | Steel |
| RPM [Max] | 5600 rpm |
| Weight | 16.8 LB |
| EAN or UPC | 782934005060 |

