- 1" Center Distance
- 50:1 Ratio
- 3/8" Shaft Input
- 1/2" Left Output Shaft
| Input Configuration | Shaft Input |
| Ratio | 50:1 |
| Max. Input HP @ 100 rpm | 0.014 hp |
| Frame | N/A |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 1.81 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Box Height | 3.63 in |
| Input HP @ RPM | 0.12 hp @ 1150 rpm, 0.12 hp @ 1750 rpm |
| Box Length | 3.3 in |
| Fan Cooled | No |
| Box Width | 2.55 in |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 3/8 in |
| Center Distance | 1 in |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1/2 in |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 3.75 x 2.88 |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Weight | 19.8 LB |
| EAN or UPC | 782934034916 |

