- Size 1.5GF Coupling Sleeve
- Shrouded Bolt
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Flanged sleeve
- Specifically designed for steel mill requirements
- Standard fasteners accept standard socket type wrenches
- 400 °F (200 °C) high temperature seal rings can take the heat
- Long sleeve teeth permit infield adjustment of equipment shaft gaps
- Sleeve pilots on the gear teeth eliminating wear
| Coupling Size | 1.5 |
| Seal Type | O-Ring |
| Flange Type | Shrouded Bolt |
| Type | Standard Sleeve |
| RPM [Max] | 5500 rpm |
| Torque Rating [Max] | 18900 in lb |
| Weight | 1.3 LB |
| EAN or UPC | 782934098406 |

