- Size 1 1/2GF Gear Coupling Flex Hub
- RSB
- Bore Range 3/4" to 2 1/8"
applications
- Coilers
- Feed rolls
- Reversing tables
- Reel drives
- Straighteners
- Drawing equipment
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| HP @ RPM | 36 hp @ 100 rpm |
| Hub Dia. | 3 in |
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 1.9375 in |
| Material | Steel |
| Torque Rating [Max] | 18900 in lb |
| Bore Dia. [Max] | 2 1/8 in |
| Coupling Size | 1 1/2GF |
| RPM [Max] | 5500 rpm |
| Input Bore Range | 3/4 in to 2 1/8 in |
| Weight | 8.61 LB |
| EAN or UPC | 782934097539 |

