- 1 3/8 in Input Shaft
- 2 3/4 in Output Shaft
- 71:1 Ratio
- Hollow output Configuration
- 09 Unit Size
| Base to Shaft Center Height w/Std. Base Kit | 11 in |
| Reduction Type | Double |
| Series | UW |
| Bolt Circle Dia. | 6.89 in |
| Bolt Centers w/ Std. Base Kit (in) | 9.25 x 9.84 |
| Box Width | 12 in |
| Tapped Hole Depth | 1.18 in |
| Box Height | 17.97 in |
| Output Configuration | Hollow Output |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output RPM @ 1750 rpm Input | 23 rpm |
| Ratio | 71:1 |
| Tapped Hole Size | M16 x 2 |
| Model | A |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Unit Size | 09 |
| Box Length | 27.17 in |
| Keyway | 0.63 x 0.29 x 11.82 |
| Weight | 617.76 LB |
| EAN or UPC | 782934122842 |

