- 09 Drive Size
- Quill Mount
- Hollow Output
- 160:1 Ratio
| Input Configuration | Quill Mount |
| Bolt Centers w/ Std. Base Kit (in) | 9.25 x 9.84 |
| Output RPM @ 1750 rpm Input | 11 rpm |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Box Height | 17.97 in |
| Output Configuration | Hollow Output |
| Unit Size | 09 |
| Box Width | 12 in |
| Ratio | 160:1 |
| Box Length | 27.57 in |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Frame | 280TC |
| Base to Shaft Center Height w/Std. Base Kit | 11 in |
| Weight | 572.0 LB |
| EAN or UPC | 782934119378 |

