Skip to content Skip to navigation menu
Falk Corp.09UWBJ2AB11.A E

09UWBJ2AB11.A E

Ultramite Right-Angle Helical-Worm Gear Reducer
Item #103227947
  • 1 3/8 in Input Shaft
  • 2 3/4 in Output Shaft
  • 11:1 Ratio
  • Hollow, Tapered Output Configuration
  • 09 Unit Size
  • 254TC/256TC Frame
+ Show More + Show Less
Falk Corp.09UWBJ2AB11.A E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Input Shaft
  • 2 3/4 in Output Shaft
  • 11:1 Ratio
  • Hollow, Tapered Output Configuration
  • 09 Unit Size
Output Configuration Hollow, Tapered
Box Length 27.17 in
Tapped Hole Depth 1.18 in
Box Height 17.97 in
Reduction Type Double
Bolt Circle Dia. 6.89 in
Output (Shaft or Bore) Size 2 3/4 in
Model A
Unit Size 09
Ratio 11:1
Box Width 12 in
Base to Shaft Center Height w/Std. Base Kit 11 in
Tapped Hole Size M16 x 2
Input (Shaft or Bore) Size 1 3/8 in
Series UW
Keyway 0.63 x 0.29 x 11.82
Frame 254TC/256TC
Weight 572.0 LB
EAN or UPC 782934199325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison