- 09 Drive Size
- Shaft Mount
- 8.81:1 Ratio
| Ratio | 8.81:1 |
| Input Configuration | C-Face Quilled |
| Box Height | 24.09 in |
| Mfr. Unit Size | 09 |
| Frame | 320TC |
| Output RPM @ 1750 rpm Input | 198.638 rpm |
| Box Length | 16.3 in |
| Output Style | Hollow, Tapered |
| Output Bore [Min] | 1.938 in |
| Input Shaft | 2 1/8 in |
| Output Bore [Max] | 2.938 in |
| Box Width | 15.12 in |
| Weight | 606.71 LB |
| EAN or UPC | 782934143441 |

