- 09 Drive Size
- Shaft Mount
- 25.88:1 Ratio
| Box Length | 15.67 in |
| Output Bore [Min] | 1.938 in |
| Output Bore [Max] | 2.938 in |
| Box Height | 24.09 in |
| Frame | 280TC |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 67.6198 rpm |
| Input Shaft | 1 7/8 in |
| Ratio | 25.88:1 |
| Box Width | 15.12 in |
| Output Style | Hollow, Tapered |
| Mfr. Unit Size | 09 |
| Weight | 606.71 LB |
| EAN or UPC | 782934143793 |

