- 09 Drive Size
- C-Face Quilled
- Shaft Output
- 49.07:1 Ratio
| Box Height | 16.86 in |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 35.66334 rpm |
| Unit Size | 09 |
| Frame | 180TC |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Quilled |
| Output Configuration | Parallel Output |
| Ratio | 49.07:1 |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Box Length | 20.83 in |
| Weight | 436.02 LB |
| EAN or UPC | 782934065194 |

