- 09 Drive Size
- C-Face Quilled
- Shaft Output
- 2.036:1 Ratio
| Ratio | 2.036:1 |
| Box Height | 16.86 in |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Output Configuration | Parallel Output |
| Input Configuration | C-Face Quilled |
| Frame | 250TC |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 859.5285 rpm |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Box Length | 22.2 in |
| Unit Size | 09 |
| Weight | 436.02 LB |
| EAN or UPC | 782934063879 |

