- 2 3/4 in Output Shaft
- 32:1 Ratio
- Straight Hollow Bore w/Shrink Disc
- 09 Unit Size
- 284TC/286TC Frame
| Hole Dia. | 1.06 in |
| Model | A |
| Frame | 284TC/286TC |
| Keyway | 5/8 x 0.287 x 11.81 |
| Box Height | 16.54 in |
| Base to Shaft Center Height w/Std. Base Kit | 10.43 in |
| Series | UB |
| Ratio | 32:1 |
| Type | Helical Bevel |
| Box Width | 11.42 in |
| Box Length | 24.3 in |
| Unit Size | 09 |
| Output Configuration | Straight Hollow Bore w/Shrink Disc |
| Reduction Type | Triple |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Weight | 423.0 LB |
| EAN or UPC | 782934225512 |

