Skip to content Skip to navigation menu
Falk Corp.09UBBR3A28.N

09UBBR3A28.N

Ultramite Right Angle Helical Bevel Reducer
Item #103334192
  • 2 3/4 in Output Shaft
  • 28:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 09 Unit Size
Falk Corp.09UBBR3A28.N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Output Shaft
  • 28:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 09 Unit Size
Box Width 11.42 in
Hole Dia. 1.06 in
Output (Shaft or Bore) Size 2 3/4 in
Reduction Type Triple
Base to Shaft Center Height w/Std. Base Kit 10.43 in
Keyway 5/8 x 0.287 x 11.81
Box Height 16.54 in
Series UB
Ratio 28:1
Output Configuration Straight Hollow Bore w/Shrink Disc
Model A
Unit Size 09
Type Helical Bevel
Weight 384.0 LB
EAN or UPC 782934225499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison