Skip to content Skip to navigation menu
Falk Corp.09UBBJ3A100A D

09UBBJ3A100A D

Ultramite Right Angle Helical Bevel Reducer
Item #103269705
  • 2 3/4 in Output Shaft
  • 100:1 Ratio
  • Hollow, Tapered
  • 09 Unit Size
  • 213TC/215TC Frame
Falk Corp.09UBBJ3A100A D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Output Shaft
  • 100:1 Ratio
  • Hollow, Tapered
  • 09 Unit Size
  • 213TC/215TC Frame
Keyway 5/8 x 0.287 x 11.81
Box Height 16.54 in
Frame 213TC/215TC
Output Configuration Hollow, Tapered
Base to Shaft Center Height w/Std. Base Kit 10.43 in
Unit Size 09
Reduction Type Triple
Type Helical Bevel
Series UB
Box Length 22.81 in
Ratio 100:1
Hole Dia. 1.06 in
Output (Shaft or Bore) Size 2 3/4 in
Model A
Box Width 11.42 in
Weight 647.27 LB
EAN or UPC 782934204197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison