- 08 Drive Size
- Shaft Input
- Hollow Output
- 90:1 Ratio
| Box Length | 22.95 in |
| Frame | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 8.9 in |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.08 x 7.88 |
| Box Height | 14.81 in |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Output RPM @ 1750 rpm Input | 20 rpm |
| Unit Size | 08 |
| Ratio | 90:1 |
| Box Width | 9.84 in |
| Output Configuration | Hollow Output |
| Weight | 473.2 LB |
| EAN or UPC | 782934121647 |

