- 1 1/8 in Input Shaft
- 2 3/8 in Output Shaft
- 212:1 Ratio
- Hollow output Configuration
- 08 Unit Size
| Tapped Hole Size | M12 x 1.75 |
| Box Height | 14.81 in |
| Base to Shaft Center Height w/Std. Base Kit | 8.9 in |
| Bolt Circle Dia. | 5.71 in |
| Frame | 56C |
| Ratio | 212:1 |
| Bolt Centers w/ Std. Base Kit (in) | 7.08 x 7.88 |
| Unit Size | 08 |
| Model | A |
| Box Length | 22.95 in |
| Output RPM @ 1750 rpm Input | 8 rpm |
| Keyway | 0.63 x 0.29 x 9.84 |
| Input Configuration | Quill Mount |
| Box Width | 9.84 in |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Series | UW |
| Reduction Type | Double |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Tapped Hole Depth | 0.79 in |
| Output Configuration | Hollow Output |
| Weight | 473.2 LB |
| EAN or UPC | 782934121951 |

